Shop All Knobs
Innovative Components
Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel
Mfr # GN4C----3P4--21
Zoro # G2764903
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 1.75"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN4C----3P4--21
- Zoro # G2764903
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.75 |
Diameter | 1.75" |
Length | 1.00" |
Thread Size | 1/4"-20 |
Overall Height | 1-3/64 in |
Handle Dia. | 1-3/4 in |
Base Dia. | 3/4 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic, Steel Zinc Insert |
Material | Steel |
Style | Three Prong |
Tap Type (In.) | Thru |
Item | Hand Knob |
Tap Type | Through Hole |
Features | Able to Grasp and Turn |
Handle Material | Plastic, Steel |
Handle Type | 3 Point |
System of Measurement | Inch |
Description
Hand Knob, Handle Type 3 Point, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 1-3/4 in, Base Dia. 3/4 in, Overall Height 1-3/64 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Features Able to Grasp and Turn, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 1 Power Bit x 1" Tin (150P1A-TI)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- MILWAUKEE TOOL 12V Li-Ion M12 Battery 4Ah Extended Capacity (48-11-2440)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 1/2" (KTI-45416)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.75"L, Steel (GN5C1750F6---21)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 0.75"L, Steel (GN6C0750T7---21)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750R3--S21)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 2-1/4" Dia., Plastic (GNH2-HEX5SA----)
- INNOVATIVE COMPONENTS Rounded T Knob, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----TR6--21)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M6 Thread Size, 1-3/8" Dia. (GNH4-HEXF2-----)
- KIPP Wing Grip D=8-32 A=38 H=18 Stainless Steel 1.4308 Blasted (K0273.9AE1)
- Innovative Components Knobs