Shop All Knobs
Innovative Components
T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel
Mfr # GN5C2000T5---21
Zoro # G3358607
original price:
$1.39
7% off
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 2.00"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GN5C2000T5---21
- Zoro # G3358607
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.75 |
Diameter | 2.00" |
Length | 1.00" |
Screw Length | 2 in |
Thread Size | 5/16"-18 |
Overall Height | 1 in |
Handle Dia. | 2 in |
Base Dia. | 3/4 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | T Knob w/Screw |
Item | Hand Knob |
Handle Material | Polypropylene, Steel |
Handle Type | T |
System of Measurement | Inch |
Description
Hand Knob, Handle Type T, Handle Material Polypropylene, Steel, Mounting Type External Thread, Thread Size 5/16 In.-18, Handle Dia. 2 in, Base Dia. 3/4 in, Overall Height 1 in, Screw Length 2 in, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 42" W x 19" D x 16"H (48ZC86)
- HOMEPAGE 103-8-OCB 8 ft. Outside Drywall Corner Bead, Pack of 63 (HO137177)
- PROTO 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4932FL)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX66)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000T5---21)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000T5---21)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750T5---21)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----RT5--21)
- INNOVATIVE COMPONENTS Pull Knob, 10-24 Thread Size, 1"L, Steel (GN04----PL4L-21)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 1-1/2"L, Zinc Plated (GN4C1500K4--A21)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X40)
- Innovative Components Hand Knobs and Wheels