Shop All Knobs
Innovative Components
T Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel
Mfr # GN6C1000T5---21
Zoro # G2526596
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 2.00"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GN6C1000T5---21
- Zoro # G2526596
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.75 |
Diameter | 2.00" |
Length | 1.00" |
Screw Length | 1 in |
Thread Size | 3/8"-16 |
Overall Height | 1 in |
Base Dia. | 3/4 in |
Handle Dia. | 2 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | T Knob w/Screw |
Item | Hand Knob |
Handle Material | Polypropylene, Steel |
Handle Type | T |
System of Measurement | Inch |
Description
Hand Knob, Handle Type T, Handle Material Polypropylene, Steel, Mounting Type External Thread, Thread Size 3/8 In.-16, Handle Dia. 2 in, Base Dia. 3/4 in, Overall Height 1 in, Screw Length 1 in, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (VG464-6250)
- DYNAMIC Tools 36" Aluminum Pipe Wrench, 5" Jaw Opening (D080036)
- VESTIL Steel Prylever Bar, 5K, 5 ft. (PLB/S-5)
- URREA Metric Long Pattern Combination Wrench Set (12-Piece) (1200AML)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel (GN4C1500T5---21)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500T5---21)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C2000T5---21)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----5SA--21)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C10004P7--21)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1"L, Steel (GN4C1000R3--S21)
- MIDWEST FASTENER 3/8"-16 x 1-1/4" Black Plastic Coarse Thread Thru-Hole Star Knobs 2PK (78086)
- Innovative Components Hand Knobs and Wheels