Shop All Knobs
Innovative Components
T Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel
Mfr # GN6C----T5---21
Zoro # G3340976
original price:
$1.49
13% off
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 2.00"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GN6C----T5---21
- Zoro # G3340976
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.75 |
Diameter | 2.00" |
Length | 1.00" |
Thread Size | 3/8"-16 |
Overall Height | 1 in |
Base Dia. | 3/4 in |
Handle Dia. | 2 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | T Knob |
Tap Type (In.) | Thru |
Item | Hand Knob |
Handle Type | T |
Handle Material | Polypropylene, Steel |
Tap Type | Through Hole |
System of Measurement | Inch |
Description
Hand Knob, Handle Type T, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Handle Dia. 2 in, Base Dia. 3/4 in, Overall Height 1 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5PK 14x4x6 Hammer Bit (DMARG1070-P5)
- GREY PNEUMATIC 1/4" Drive Universal Set, Metric, 12 pcs (9712UMG)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (RR)
- MITUTOYO Dial Indicator, .01, 10mm, 8mm, FB (2048SB-10)
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----T5---21)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T5---21)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 0.875"L, Thru Tap, Steel (GN4C----F4---21)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P4L-21)
- INNOVATIVE COMPONENTS Long Tapered Knob, 3/8-16 Thread Size, 3.875"L, Steel (GN6C----L2---21)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C2000T5---21)
- KIPP Adjustable Handle, With Protective Cap Size: 2 M06X15, Zinc Black Satin, Comp: Stainless Steel (K0123.92061X15)
- Innovative Components Knobs