Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
T Handle Lock Pin, 3, 3/8, 2 In Alum
Mfr # GL6X3000T----01
Zoro # G3048166
original price:
$23.15
5% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 3 in
- Pin Dia. 3/8 in
- Knob Type Positive Locking Pin
- Material 4140 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GL6X3000T----01
- Zoro # G3048166
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | T-Handle |
Knob Type | Positive Locking Pin |
Material | 4140 Steel |
Finish | Zinc Plated |
Shank Finish | Zinc |
Shank Material | Steel |
Shank Material Grade | Grade 4140 |
Handle Style | T-Handle |
Release Mechanism | Push Button |
System of Measurement | Inch |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1" Drive, 1-3/8" SAE Socket, 12 Points (X-1244)
- REGAL CUTTING TOOLS #8-32 H3 4 Flt. Bottom Hand Tap (008193AS)
- ILC Replacement For PREMIUM POWER, DCB609 (DCB609)
- WESTWARD Combination Wrench, Metric, 15mm Size (33M593)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 2.0 Grip, SS (GL4X2000L----X0)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.81 In, 1/2-13, 0.38 (GP8C--SR-----21)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 3/16, SS (GL3X1000B----X0)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 5/16, SS (GL5X1500R----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 1/2, 2 In Alum (GL8X2000T----01)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, SS (GL6X2500T----X0)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7129)
- Innovative Components Detent, Lock, Pop And Plunger Pins