Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
T Handle Lock Pin, 3, 1/2, SS
Mfr # GL8X3000T----X0
Zoro # G3331343
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T Handle
- Grip Length 3 in
- Pin Dia. 1/2 in
- Knob Type Positive Locking Pin
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GL8X3000T----X0
- Zoro # G3331343
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | T Handle |
Knob Type | Positive Locking Pin |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Handle Style | T-Handle |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-381)
- BETA Ball Head Hex Driver, 2.5mm (012930502)
- LISLE Tap Socket #1 For #1 To #8/1.6 To 3.5Mm Taps (70520)
- PALADIN 4 1/2 in Cable Stripper 14 to 8 AWG (1116)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In (PR4X----OVL--70)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 5/16, SS (GL5X1500B----X0)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 3-1/2, 1/2, SS (GL8X3500B----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, Steel (GL6X3500T----01)
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball Knob, 1/4 In, 4 In (GN4X4250B3-D-21)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, Steel (GL6X1000T----01)
- KIPP Hinges plastic, with locking lever (K0436.402323)
- Innovative Components Detent, Lock, Pop And Plunger Pins