Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
T Handle Lock Pin, 2, 1/2, 2 In Alum
Mfr # GL8X2000T----01
Zoro # G3028557
original price:
$19.89
14% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T Handle
- Grip Length 2 in
- Pin Dia. 1/2 in
- Knob Type Positive Locking Pin
- Material 4140 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GL8X2000T----01
- Zoro # G3028557
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | T Handle |
Knob Type | Positive Locking Pin |
Material | 4140 Steel |
Finish | Zinc Plated |
Shank Material | Steel |
Handle Style | T-Handle |
Shank Material Grade | Grade 4140 |
System of Measurement | Inch |
Shank Finish | Zinc |
Release Mechanism | Push Button |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5938100)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 55 mm L.300 mm (42040055)
- KILLER TOOLS & EQUIPMENT Tram Gauge Cone Adapter Set (KILART90AS)
- DYNABRADE Contact Arm Assembly For 11X733, 11X734 (11204)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, Steel (GL6X1000T----01)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.40 In, 1/4-20, SS (GP4C--SM--L--70)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.44 In, 1/4-20, 0.19 (GP4C--SR-----21)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3.5 In, 1/2 (GL8X3500R----X0)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/2 X 2.5 Grip, SS (GL8X2500L----X0)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.63 In, 3/8-16, 0.28 (GP6C--SK3----21)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-138)
- Innovative Components Detent, Lock, Pop And Plunger Pins