Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
T Handle Lock Pin, 1/2, 1/4, Steel
Mfr # GL4X0500T----01
Zoro # G3082956
original price:
$14.76
10% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T Handle
- Grip Length 1/2 in
- Pin Dia. 1/4 in
- Knob Type Positive Locking Pin
- Material 4140 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GL4X0500T----01
- Zoro # G3082956
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1/2 in |
Pin Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | T Handle |
Knob Type | Positive Locking Pin |
Material | 4140 Steel |
Finish | Zinc Plated |
Shank Material Grade | Grade 4140 |
Shank Material | Steel |
Shank Finish | Zinc |
Release Mechanism | Push Button |
Handle Style | T-Handle |
System of Measurement | Inch |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6598)
- MILWAUKEE TOOL 1/8 in. x 2 in. x 3-1/2 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8880)
- STANLEY ENGINEERED FASTENING Cordless Rivet Tool Kit (PB2500-NA)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22571 (22571)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 2, 1/2-13, 0.50, w/Patch (GP8C---R--V--21)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3.5 In, 1/2 (GL8X3500R----X0)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/4 In, 3 3/4 In (GN4X4000T5-D-21)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 5/16 X 2.0 Grip, SS (GL5X2000L----X0)
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball, 3/8 In, 2 1/8 (GN6X2500B3-D-21)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 1/4 In, 2 In (GN4X2250TR6DL21)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3107)
- Innovative Components Detent, Lock, Pop And Plunger Pins