Shop All Knobs
Innovative Components
Star Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel
Mfr # GN6C10005S4--21
Zoro # G2603806
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 2.25"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GN6C10005S4--21
- Zoro # G2603806
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 2.25" |
Length | 0.625" |
Screw Length | 1 in |
Thread Size | 3/8"-16 |
Overall Height | 5/8 in |
Handle Dia. | 2-1/4 in |
Base Dia. | 1 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | Star w/Screw |
Item | Hand Knob |
Handle Material | Plastic, Steel |
Handle Type | Star |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Polypropylene, Steel, Mounting Type External Thread, Thread Size 3/8 In.-16, Handle Dia. 2-1/4 in, Base Dia. 1 in, Overall Height 5/8 in, Screw Length 1 in, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 60 mm Size, Deep Socket, black oxide (J10060ML)
- LINK #4 HSS Rh Radius Centerdrill (10-L2-005)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- OTC Harmonic Balancer Puller (6667)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel (GN4C15005S4--21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C15005S4--21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C10005S4--21)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel (GN4C----T5-B-21)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 3/8" Thread Size, 2-1/2" Dia. (GNH3-HEX4P7----)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.75"L, Steel (GN8C----B7-L-21)
- MORTON Stainless Steel Knurled Knob with 5/16"-18 Tapped Hole, 1-1/2" Diameter (KK-34SS)
- Innovative Components Hand Knobs and Wheels