Shop All Knobs
Innovative Components
Star Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel
Mfr # GN5C----5S2B-22
Zoro # G2687011
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 1.375"
- Finish Zinc Yellow Chromate Component
- Knob Type Black Polypro Plastic,Zinc Yellow Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN5C----5S2B-22
- Zoro # G2687011
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.875 |
Diameter | 1.375" |
Length | 1.125" |
Thread Size | 5/16"-18 |
Overall Height | 13/64 in |
Handle Dia. | 1-3/8 in |
Base Dia. | 7/8 in |
Details
Color | Black |
Finish | Zinc Yellow Chromate Component |
Knob Type | Black Polypro Plastic,Zinc Yellow Insert |
Material | Steel |
Style | Star |
Tap Type (In.) | Blind |
Item | Hand Knob |
Tap Type | Blind Hole |
Handle Material | Plastic, Steel |
Handle Type | Star |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Handle Dia. 1-3/8 in, Base Dia. 7/8 in, Overall Height 13/64 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Finish Zinc Yellow Chromate Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 9/16 (52436)
- WOODWARD FAB Power Bead Roller, 36" D, 110V (WFBR36P)
- DRILLCO 13PC METRIC SET 1mm-7mm BY .5mm (800A13)
- KO-KEN Bit Socket TORXPLUS 20IP 50mm 3/8 Sq. Drive (3025.50-20IP)
- INNOVATIVE COMPONENTS Pull Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----PL4L-21)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C10004P7--21)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/4" Thread Size, 1-3/8" Dia. (GNH1-HEXF2-----)
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel (GN6C----4P7B-21)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.50"L, Steel (GN4C----B5---21)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----3P1--21)
- KIPP Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X20)
- Innovative Components Knobs