Shop All Knobs
Innovative Components
Star Knob, 3/8-16 Thread Size, 1"L, Blind Tap, Steel
Mfr # GN6C----5SAB-21
Zoro # G3235294
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 2.25"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN6C----5SAB-21
- Zoro # G3235294
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 2.25" |
Length | 1.00" |
Thread Size | 3/8"-16 |
Overall Height | 1 in |
Base Dia. | 1 in |
Handle Dia. | 2-1/4 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | Star |
Tap Type (In.) | Blind |
Item | Hand Knob |
Tap Type | Blind Hole |
Handle Type | Star |
Handle Material | Plastic, Steel |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Handle Dia. 2-1/4 in, Base Dia. 1 in, Overall Height 1 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 27mm (80824)
- AVEN Tweezers, Gp Bent Blunt Tip, 10" (18492)
- KRAFT TOOL Straight Arrow Serrated Groover, 24"x4 (CC006WS-175)
- HHIP 1/8 X 7/8 X 6 Parallel (3900-3064)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel (GN4C----5SAB-21)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C10004P7--21)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 1/4" Thread Size, 1-3/4" Dia. (GNH1-HEX4P4----)
- INNOVATIVE COMPONENTS Rounded T Knob, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----TR6--21)
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Blind Tap, Steel (GN04----T1AB-90)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 1-3/8" Dia., Plastic (GNH1-HEX5S2----)
- IWATA Iwata 93594532 Century Gun Fluid Adj Knob (IWA-93594532)
- Innovative Components Hand Knobs and Wheels