Shop All Knobs
Innovative Components
Soft Touch Star with Screw, 5/16-18 Thread Size, 1"L, Steel
Mfr # GN5C1000R3--S21
Zoro # G2620755
original price:
$2.19
9% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 1.50"
- Finish Zinc Clear Chromate Component
- Knob Type Black Polypro,TPE Overmold,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN5C1000R3--S21
- Zoro # G2620755
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.75 |
Diameter | 1.50" |
Length | 1.00" |
Screw Length | 1 in |
Thread Size | 5/16"-18 |
Overall Height | 1 in |
Base Dia. | 3/4 in |
Handle Dia. | 1-1/2 in |
Details
Color | Black |
Finish | Zinc Clear Chromate Component |
Knob Type | Black Polypro,TPE Overmold,Steel Zinc Insert |
Material | Steel |
Style | Soft Touch Star w/Screw |
Item | Hand Knob |
Features | Soft Touch Material |
Handle Material | Plastic, Steel |
Handle Type | Star |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Polypropylene, Steel, Mounting Type External Thread, Thread Size 5/16 In.-18, Handle Dia. 1-1/2 in, Base Dia. 3/4 in, Overall Height 1 in, Screw Length 1 in, Includes -, Standards -, Color Black, Features Soft Touch Material, Finish Zinc Clear Chromate Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2495 HSS Dowel Pin Reamer (DWRRDP.2495)
- PACIFIC HANDY CUTTER Tool Pouch, Safety Cutter Holster, Black, Polyester, 0 Pockets (UKH-611)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- HUSQVARNA V1000 VAC FILTER (510338401)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1"L, Steel (GN4C1000R3--S21)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750R3--S21)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Thru Tap, Steel (GN5C----F4---21)
- INNOVATIVE COMPONENTS Shift Knob, 1/4-20 Thread Size, 2"L, Steel (GN4C----S3---21)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----5SA--21)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Blind Tap, Steel (GN4C----F6-B-21)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1" dia., 1.75"Std (WSS-017)
- Innovative Components Knobs