Shop All Knobs
Innovative Components
Soft Touch Star with Screw, 1/2-13 Thread Size, 1.25"L, Steel
Mfr # GN8C1250R7--S21
Zoro # G3407205
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 2.375"
- Finish Zinc Clear Chromate Component
- Knob Type Black Polypro,TPE Overmold,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN8C1250R7--S21
- Zoro # G3407205
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 2.375" |
Length | 1.25" |
Screw Length | 1-1/4 in |
Thread Size | 1/2"-13 |
Overall Height | 1-1/4 in |
Handle Dia. | 2-3/8 in |
Base Dia. | 1 in |
Details
Color | Black |
Finish | Zinc Clear Chromate Component |
Knob Type | Black Polypro,TPE Overmold,Steel Zinc Insert |
Material | Steel |
Style | Soft Touch Star w/Screw |
Item | Hand Knob |
Handle Type | Star |
Features | Soft Touch Material |
Handle Material | Plastic, Steel |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Polypropylene, Steel, Mounting Type External Thread, Thread Size 1/2 In.-13, Handle Dia. 2-3/8 in, Base Dia. 1 in, Overall Height 1-1/4 in, Screw Length 1-1/4 in, Includes -, Standards -, Color Black, Features Soft Touch Material, Finish Zinc Clear Chromate Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Jack Only (191A)
- MILWAUKEE TOOL Step Drill Bit, 5 Hole Sizes, 7/8 in to 1-3/8 in, 3/16 Step Increments, High Speed Steel, Hex Shank (48-89-9212)
- OCHSENKOPF Split Quick Axe, Ash, 22.5" (OX 248 E-1257)
- SENCO Battery Charger For Li-Ion 18V (VB0156)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500R7--S21)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C10004P4--21)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 3/8", 1/2", M10 Thread Size, 2"L (GN6X-8X-S3-----)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 0.875"L, Steel (GN5C----B1-L-21)
- INNOVATIVE COMPONENTS Ball Knob, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7-L-21)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----4P4--21)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M16X90 Steel, Painted Finish Gray Hammertone (K0120.216X90)
- Innovative Components Hand Knobs and Wheels