Shop All Knobs
Innovative Components
Soft Touch Four Lobe Knob with Screw, 3/8-16 Thread Size, 1"L, Steel
Mfr # GN6C12504S5-S21
Zoro # G2694553
original price:
$2.49
12% off
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 2.00"
- Finish Zinc Plated Component
- Knob Type Black Polypro, TPE Overmold, Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GN6C12504S5-S21
- Zoro # G2694553
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.75 |
Diameter | 2.00" |
Length | 1.00" |
Screw Length | 1 in |
Thread Size | 3/8"-16 |
Overall Height | 63/64 in |
Handle Dia. | 2 in |
Base Dia. | 3/4 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro, TPE Overmold, Steel Zinc Insert |
Material | Steel |
Style | Four Prong w/Screw |
Item | Hand Knob |
Handle Material | Plastic, Steel |
Features | Soft Touch Material |
Handle Type | 4 Point |
System of Measurement | Inch |
Description
Hand Knob, Handle Type 4 Point, Handle Material Polypropylene, Steel, Mounting Type External Thread, Thread Size 3/8 In.-16, Handle Dia. 2 in, Base Dia. 3/4 in, Overall Height 63/64 in, Screw Length 1 in, Includes -, Standards -, Color Black, Features Soft Touch Material, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hammer Rip 28Oz Wood 18In Oal (606M)
- URREA 15" adjustable wrench chrome-plated (715)
- DRILLCO 15PC NITRO DRILL BIT SET 1/16-1/2 BY 32nds (400N15)
- POWERBUILT 10-32Nf Tap&5/32" Drill Bit (642641)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel (GN4C----T1-B-21)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.860"L, Rounded T-Knob (GI1/2-1.5-B-TR6)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1500F7S--21)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----RT5--21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C10005SA--21)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru, Locking Tap, Steel (GN4C----T5-LN21)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, SS (MWSS-013)
- Innovative Components Hand Knobs and Wheels