Shop All Knobs
Innovative Components
Snap Lock T Knob, M6 Thread Size, 1-1/4" Dia., Thru Tap
Mfr # KNH4-HEXTH1----
Zoro # G2515843
original price:
$0.81
14% off
Sold in multiples of 10 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1.25"
- Finish Matte
- Height 0.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # KNH4-HEXTH1----
- Zoro # G2515843
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1.25" |
Height | 0.82" |
Thread Size | M6 |
Height (In.) | 0.82 |
Overall Height | 53/64 in |
Inside Dia. | 6.00mm |
Base Dia. | 5/8 in |
Handle Dia. | 1-1/4 in |
Details
Color | Black |
Finish | Matte |
Knob Type | Snap Lock |
Material | Polypropylene |
Style | T Knob |
Tap Type (In.) | Thru |
Item | Hand Knob |
Handle Material | Polypropylene |
Handle Type | T |
Tap Type | Through Hole |
Features | Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes |
System of Measurement | Metric |
Description
Hand Knob, Handle Type T, Handle Material Polypropylene, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size M6, Handle Dia. 1-1/4 in, Base Dia. 5/8 in, Overall Height 53/64 in, Inside Dia. 6.00mm, Tap Type Through Hole, Color Black, Features Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 1516x6 Spade Bit (DSP2120)
- STARRETT Band Saw Blade, 5 ft. 2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91281-05-02)
- KO-KEN Socket 7/8 6 Point 65mm 3/8 Sq. Drive (3300A-7/8)
- KLEIN TOOLS Combination Wrench, 9/16-Inch (68415)
- INNOVATIVE COMPONENTS Snap Lock T Knob, #10 Thread Size, 1-1/4" Dia., Thru Tap (KNH10HEXTH1----)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 0.875"L, Thru Tap, Steel (GN4C----F4---21)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 5/16" Thread Size, 2" Dia., Thru Tap (GNH2-HEXRT5----)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M8 Thread Size, 1-3/4" Dia. (GNH5-HEXF4-----)
- INNOVATIVE COMPONENTS Shift Knob 3/8-16" Thread Size, 2.50"L (GN6C----S5-----)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru Tap, Steel (GN4C----F6---21)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel (GN4C----T1-B-21)
- Innovative Components Hand Knobs and Wheels