Shop All Knobs
Innovative Components
Snap Lock T Knob Hex Hole, 1/4" Thread Size, 1"L, Polypropylene
Mfr # GNH1-HEXT5-----
Zoro # G3075572
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 2.00"
- Knob Type Hex Hole
- Length 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GNH1-HEXT5-----
- Zoro # G3075572
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.75 |
Diameter | 2.00" |
Length | 1.00" |
Thread Size | 1/4 in |
Overall Height | 1-1/16 in |
Base Dia. | 3/4 in |
Handle Dia. | 2 in |
Inside Dia. | 1/4 in |
Details
Color | Black |
Knob Type | Hex Hole |
Material | Polypropylene |
Style | Snap Lock T Knob |
Tap Type (In.) | Thru |
Item | Hand Knob |
Handle Type | T |
Tap Type | Through Hole |
Features | Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes |
Handle Material | Polypropylene |
System of Measurement | Inch |
Description
Hand Knob, Handle Type T, Handle Material Polypropylene, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size 1/4 in, Handle Dia. 2 in, Base Dia. 3/4 in, Overall Height 1-1/16 in, Inside Dia. 1/4 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Features Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes, Finish -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 40-Piece 1/4" and 3/8" Drive Socket Set (W1173)
- AMPG Button Contact, 3/8", SS 4-48 Threads (Z9400SS)
- KAPRO 779T Magnetic Aluminum Torpedo Level 10" (779T)
- ARTU SDS Plus Drill Bit 9/16" x 12"L (01270)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C07504P4--21)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1.25"L, Steel (GN4C1250R5--S21)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P4L-21)
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel (GN6C----4P7B-21)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN4X-5X-S3-----)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.75"L, Steel (GN8C----B7-L-21)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M12 Thread Size, 2-3/8" Dia. (GNH8-HEXF6-----)
- Innovative Components Knobs