Shop All Knobs
Innovative Components
Snap Lock T Knob, 1/4" Thread Size, 1-1/4" Dia., Thru Tap
Mfr # KNH1-HEXTH1----
Zoro # G2567704
original price:
$0.78
11% off
new price: $0.69
/ea
Sold in multiples of 10 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1.25"
- Finish Matte
- Height 0.821"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # KNH1-HEXTH1----
- Zoro # G2567704
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1.25" |
Height | 0.821" |
Thread Size | 1/4 in |
Overall Height | 53/64 in |
Height (In.) | 0.821 |
Base Dia. | 5/8 in |
Handle Dia. | 1-1/4 in |
Inside Dia. | 1/4 in |
Details
Color | Black |
Finish | Matte |
Knob Type | Snap Lock |
Material | Polypropylene |
Style | T Knob |
Tap Type (In.) | Thru |
Item | Hand Knob |
Handle Type | T |
Tap Type | Through Hole |
Features | Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes |
Handle Material | Polypropylene |
System of Measurement | Inch |
Description
Hand Knob, Handle Type T, Handle Material Polypropylene, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size 1/4 in, Handle Dia. 1-1/4 in, Base Dia. 5/8 in, Overall Height 53/64 in, Inside Dia. 1/4 in, Tap Type Through Hole, Color Black, Features Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Responsive Laser Alignment Target (48-35-1111)
- BETA Ring Wrench Set, 8 pcs. (000900162)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3318)
- DRILL AMERICA 1-3/16" HSS Straight Flute Shell Reamer (DWRRS1-3/16)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob (GI3/8-1.5-B--B3)
- INNOVATIVE COMPONENTS Shift Knob 3/8-16" Thread Size, 2.50"L (GN6C----S5-----)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.50"L, Steel (GN5C----B5---22)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN5C----5S2L-21)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Blind Tap, Steel (GN4C----F6-B-21)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.75"L, Steel (GN5C1750F6---21)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X30 Plastic, Black RAL 7021, Comp: Steel (K0125.20801X30)
- Innovative Components Hand Knobs and Wheels