Shop All Knobs
Innovative Components
Snap Lock Star Knob, M6 Thread Size, 2-1/4" Dia., Plastic
Mfr # GNH4-HEX5SA----
Zoro # G2963895
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 2.25"
- Knob Type Black Polypro Plastic, Hex Hole
- Length 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GNH4-HEX5SA----
- Zoro # G2963895
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 2.25" |
Length | 1.00" |
Thread Size | M6 |
Overall Height | 1 in |
Handle Dia. | 2-1/4 in |
Inside Dia. | 6.00mm |
Base Dia. | 1 in |
Details
Color | Black |
Knob Type | Black Polypro Plastic, Hex Hole |
Material | Plastic Hex Hole |
Style | Snap Lock Star |
Tap Type (In.) | Thru |
Item | Hand Knob |
Handle Material | Plastic |
Handle Type | Star |
Tap Type | Through Hole |
Features | Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Polypropylene, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size M6, Handle Dia. 2-1/4 in, Base Dia. 1 in, Overall Height 1 in, Inside Dia. 6.00mm, Tap Type Through Hole, Includes -, Standards -, Color Black, Features Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes, Finish -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS0608CF3)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (4078)
- PFERD 6" CORINOX Machinists File - Half Round, Cut 0 (15113)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 2-1/4" Dia., Plastic (GNH2-HEX5SA----)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 2-1/4" Dia., Plastic (GNH1-HEX5SA----)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 2-1/4" Dia., Plastic (GNH6-HEX5SA----)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T5---21)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel (GN4C1500T5---21)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 0.875"L, Blind Tap, Steel (GN6C----F4-B-21)
- J.W. WINCO GN7336-53-M10-40-NI Knurled Knob Plastic (7336-53-M10-40-NI)
- Innovative Components Knobs