Shop All Knobs
Innovative Components
Snap Lock Star Knob, M6 Thread Size, 1-3/8" Dia., Plastic
Mfr # GNH4-HEX5S2----
Zoro # G3189584
original price:
$1.05
5% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 1.375"
- Knob Type Black Polypro Plastic, Hex Hole
- Length 1.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GNH4-HEX5S2----
- Zoro # G3189584
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.875 |
Diameter | 1.375" |
Length | 1.125" |
Thread Size | M6 |
Overall Height | 1.1500 in |
Inside Dia. | 6.00mm |
Handle Dia. | 1.3000 in |
Base Dia. | 0.8500 in |
Details
Color | Black |
Knob Type | Black Polypro Plastic, Hex Hole |
Material | Plastic Hex Hole |
Style | Snap Lock Star |
Tap Type (In.) | Thru |
Item | Hand Knob |
Handle Type | Star |
Features | Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes |
Tap Type | Through Hole |
Handle Material | Plastic |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Star, Handle Material Polypropylene, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size M6, Handle Dia. 1.3000 in, Base Dia. 0.8500 in, Overall Height 1.1500 in, Inside Dia. 6.00mm, Tap Type Through Hole, Includes -, Standards -, Color Black, Features Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes, Finish -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 22Mm 7/8" Heated Oxygen Sensor Socket (4673-6)
- MITUTOYO Mechanical Blade Micrometer, 0 in to 1 in (122-151-10)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 24 in W x 11-1/2 in D x 11 in H (024013S)
- PFERD 10" Three Square File - Second Cut (11104)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 1-3/8" Dia., Plastic (GNH2-HEX5S2----)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/8" Dia., Plastic (GNH5-HEX5S2----)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 1-3/8" Dia., Plastic (GNH1-HEX5S2----)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750T5---21)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750R3--S21)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru, Locking Tap, Steel (GN4C----T5-LN21)
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.106)
- Innovative Components Hand Knobs and Wheels