Shop All Knobs
Innovative Components
Snap Lock Star Knob, 5/16" Thread Size, 2-1/4" Dia., Plastic
Mfr # GNH2-HEX5SA----
Zoro # G2909137
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 2.25"
- Knob Type Black Polypro Plastic, Hex Hole
- Length 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GNH2-HEX5SA----
- Zoro # G2909137
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 2.25" |
Length | 1.00" |
Thread Size | 5/16 in |
Overall Height | 1 in |
Handle Dia. | 2-1/4 in |
Inside Dia. | 5/16 in |
Base Dia. | 1 in |
Details
Color | Black |
Knob Type | Black Polypro Plastic, Hex Hole |
Material | Plastic Hex Hole |
Style | Snap Lock Star |
Tap Type (In.) | Thru |
Item | Hand Knob |
Features | Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes |
Handle Type | Star |
Tap Type | Through Hole |
Handle Material | Plastic |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Star, Handle Material Polypropylene, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size 5/16 in, Handle Dia. 2-1/4 in, Base Dia. 1 in, Overall Height 1 in, Inside Dia. 5/16 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Features Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes, Finish -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Round Die to Hex Die Adapters, 2" Diameter (94-01740)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- DAYTON 3" Machine Vise with Fixed Base (4YG28)
- KO-KEN Socket TORX E10 140mm 1/2 Sq. Drive (4325-E10(L140))
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 2-1/4" Dia., Plastic (GNH1-HEX5SA----)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 2-1/4" Dia., Plastic (GNH6-HEX5SA----)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 2-1/4" Dia., Plastic (GNH5-HEX5SA----)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C1000RT5--21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C10005S4--21)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750R3--S21)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (1210AX)
- Innovative Components Knobs