Shop All Knobs
Innovative Components
Snap Lock Four Knob, M10 Thread Size, 2-1/2" Dia.
Mfr # GNH6-HEX4P7----
Zoro # G2910616
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.98
- Color Black
- Diameter 2.50"
- Finish Matte
- Height 1.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GNH6-HEX4P7----
- Zoro # G2910616
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.98 |
Diameter | 2.50" |
Height | 1.11" |
Thread Size | M10 |
Overall Height | 1 in |
Height (In.) | 1.11 |
Handle Dia. | 2-1/2 in |
Base Dia. | 63/64 in |
Inside Dia. | 10.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Snap Lock |
Material | Polypropylene |
Style | Four Prong |
Tap Type (In.) | Thru |
Item | Hand Knob |
Tap Type | Through Hole |
Features | Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes |
Handle Material | Plastic |
Handle Type | 4 Point |
System of Measurement | Metric |
Description
Hand Knob, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size M10, Handle Dia. 2-1/2 in, Base Dia. 63/64 in, Overall Height 1 in, Inside Dia. 10.00mm, Tap Type Through Hole, Color Black, Features Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Steel Long Arm Hex Wrenches 8PK (67887)
- JOKARI Stripper, Secura, Hook Blade, 5/16-1.1/8" (10280)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-13/16" x 2" (HML.2-13/16)
- ASTRO PNEUMATIC 1/4" Drive SAE, 7 pcs (7407)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 3/8" Thread Size, 2-1/2" Dia. (GNH3-HEX4P7----)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 1/2" Thread Size, 2-1/2" Dia. (GNH7-HEX4P7----)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M12 Thread Size, 2-1/2" Dia. (GNH8-HEX4P7----)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 5/8"L, Zinc Plated (GN4C----K4D-A21)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M8 Thread Size, 2" Dia., Thru Tap (GNH5-HEXRT5----)
- INNOVATIVE COMPONENTS T Knob with Screw, 10-24 Thread Size, 0.75"L, Steel (GN040750T1---21)
- J.W. WINCO DIN653-M4-8-NI Flat Knurled Thumb Screw (4N8F48S)
- Innovative Components Knobs