Shop All Knobs
Innovative Components
Snap Lock Four Knob, 3/8" Thread Size, 2-1/2" Dia.
Mfr # GNH3-HEX4P7----
Zoro # G2602171
original price:
$2.09
14% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.98
- Color Black
- Diameter 2.50"
- Finish Matte
- Height 1.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GNH3-HEX4P7----
- Zoro # G2602171
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.98 |
Diameter | 2.50" |
Height | 1.11" |
Thread Size | 3/8 in |
Overall Height | 1 in |
Height (In.) | 1.11 |
Handle Dia. | 2-1/2 in |
Inside Dia. | 3/8 in |
Base Dia. | 63/64 in |
Details
Color | Black |
Finish | Matte |
Knob Type | Snap Lock |
Material | Polypropylene |
Style | Four Prong |
Tap Type (In.) | Thru |
Item | Hand Knob |
Handle Material | Plastic |
Handle Type | 4 Point |
Tap Type | Through Hole |
Features | Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes |
System of Measurement | Inch |
Description
Hand Knob, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size 3/8 in, Handle Dia. 2-1/2 in, Base Dia. 63/64 in, Overall Height 1 in, Inside Dia. 3/8 in, Tap Type Through Hole, Color Black, Features Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp, w/Regular Tip 24" (275)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (233155)
- KAPRO 770 EXODUS The Ruler in Levels 32" (770-42-32)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M10 Thread Size, 2-1/2" Dia. (GNH6-HEX4P7----)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M12 Thread Size, 2-1/2" Dia. (GNH8-HEX4P7----)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 1/2" Thread Size, 2-1/2" Dia. (GNH7-HEX4P7----)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/2" Thread Size, 2-3/8" Dia. (GNH7-HEXF6-----)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1/2"L, Thru Tap, Steel (GN5C----F2---21)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000F6---21)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.20827X60)
- Innovative Components Knobs