Shop All Knobs
Innovative Components
Snap Lock Fluted Knob, M12 Thread Size, 2-3/8" Dia.
Mfr # GNH8-HEXF6-----
Zoro # G3260923
original price:
$2.55
10% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Diameter 2.375"
- Finish Matte
- Height 1.23"
- Knob Type Snap Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GNH8-HEXF6-----
- Zoro # G3260923
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 2.375" |
Height | 1.23" |
Thread Size | M12 |
Overall Height | 1-15/64 in |
Height (In.) | 1.23 |
Handle Dia. | 2-3/8 in |
Inside Dia. | 12.00mm |
Base Dia. | 1-1/4 in |
Details
Finish | Matte |
Knob Type | Snap Lock |
Material | Polypropylene |
Style | Fluted |
Tap Type (In.) | Thru |
Item | Hand Knob |
Tap Type | Through Hole |
Handle Material | Plastic |
Handle Type | Fluted |
Features | Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes |
System of Measurement | Metric |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size M12, Handle Dia. 2-3/8 in, Base Dia. 1-1/4 in, Overall Height 1-15/64 in, Inside Dia. 12.00mm, Tap Type Through Hole, Features Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Standard Safety Blow Gun (BG1008PI)
- EAZYPOWER Hex Power Bit, 3/16", 2" Hex (13216)
- FREUD Roundover Router Bit, 1-1/2" Cutting Dia. (34-116)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2-1/2 In Outside Diameter 1-14UNS (402630)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 3/8" Thread Size, 2-3/8" Dia. (GNH3-HEXF6-----)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 2-3/8" Dia. (GNH6-HEXF6-----)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/2" Thread Size, 2-3/8" Dia. (GNH7-HEXF6-----)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/4" Dia., Plastic (GNH5-HEX5S3A---)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 2.00"L, Steel (GN4C2000T5---21)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.75"L, Steel (GN5C1750F6---21)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C1000R3--S21)
- Innovative Components Hand Knobs and Wheels