Shop All Knobs
Innovative Components
Snap Lock Fluted Knob, 5/16" Thread Size, 1-3/4" Dia.
Mfr # GNH2-HEXF4-----
Zoro # G2592475
original price:
$1.27
6% off
new price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.23
- Diameter 1.75"
- Finish Matte
- Height 0.86"
- Knob Type Snap Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GNH2-HEXF4-----
- Zoro # G2592475
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.23 |
Diameter | 1.75" |
Height | 0.86" |
Thread Size | 5/16 in |
Overall Height | 55/64 in |
Height (In.) | 0.86 |
Inside Dia. | 5/16 in |
Base Dia. | 1-1/4 in |
Handle Dia. | 1-3/4 in |
Details
Finish | Matte |
Knob Type | Snap Lock |
Material | Polypropylene |
Style | Fluted |
Tap Type (In.) | Thru |
Item | Hand Knob |
Handle Material | Plastic |
Tap Type | Through Hole |
Features | Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes |
Handle Type | Fluted |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Mounting Type Hex Hole for Bolts/Cap Screws/Nuts, Thread Size 5/16 in, Handle Dia. 1-3/4 in, Base Dia. 1-1/4 in, Overall Height 55/64 in, Inside Dia. 5/16 in, Tap Type Through Hole, Features Fixtures and Unusual Length Fasteners, Jigs, MRO, Prototypes, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6" Single-Cut Mill Bastard File (22-170)
- DRILL AMERICA 3/4" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS3/4)
- MAKITA Chuck Key, 6093D (763419-1)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 3/8" Thread Size, 1-3/4" Dia. (GNH3-HEXF4-----)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 1-3/4" Dia. (GNH6-HEXF4-----)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M8 Thread Size, 1-3/4" Dia. (GNH5-HEXF4-----)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Pull Knob (GI1/2S1.5-B-PL5)
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 3/8", 1/2", M10 Thread Size, 1.625" Dia., Blind Tap (GN6X-8X-S5--S--)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru, Locking Tap, Steel (GN4C----F6-L-21)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 5/16" Thread Size, 2-3/8" Dia. (GNH2-HEXF6-----)
- Innovative Components Knobs