Shop All Knobs
Innovative Components
Shift Knob, 5/16-18 Thread Size, 2"L, Steel
Mfr # GN5C----S3---22
Zoro # G2976057
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 1.375"
- Finish Zinc Yellow Chromate Component
- Knob Type Black Polypro Plastic Zinc Yellow Insert
- Length 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GN5C----S3---22
- Zoro # G2976057
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Diameter | 1.375" |
Length | 2.00" |
Thread Size | 5/16"-18 |
Overall Height | 2 in |
Handle Dia. | 1-3/8 in |
Base Dia. | 59/64 in |
Details
Color | Black |
Finish | Zinc Yellow Chromate Component |
Knob Type | Black Polypro Plastic Zinc Yellow Insert |
Material | Steel |
Style | Shift |
Tap Type (In.) | Blind |
Item | Hand Knob |
Handle Material | Polypropylene, Steel |
Handle Type | Tapered |
Tap Type | Blind Hole |
Description
Hand Knob, Handle Type Tapered, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Handle Dia. 1-3/8 in, Base Dia. 59/64 in, Overall Height 2 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Finish Zinc Yellow Chromate Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Inspection Mirror, Fixed Shft, 8-1/4In, PK2 (MMK200)
- HHIP 20" / 500mm Long Digital Electronic Caliper 4" Jaws (4100-0033)
- PERFORMANCE TOOL 3/8 In Drive Impact Driver With 4 Tips, W2500P (W2500P)
- DRILL AMERICA 23.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD23.5MM)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru Tap, Steel (GN4C----F2---21)
- INNOVATIVE COMPONENTS Snap Lock T Knob, 1/4" Thread Size, 1-1/4" Dia., Thru Tap (KNH1-HEXTH1----)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 10-24 Thread Size, 0.875"L, Brass (GN04----B1S--90)
- INNOVATIVE COMPONENTS Rounded T Knob, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----TR6--21)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 0.875"L, Steel (GN4C----B1-L-21)
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----T5---21)
- TJ DAVIES CO Coolant Through Retention Knob (PSC-471)
- Innovative Components Knobs