Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Ring Handle Lock Pin, 1, 3/8, SS
Mfr # GL6X1000R----X0
Zoro # G2814567
original price:
$18.24
11% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Handle
- Grip Length 1 in
- Pin Dia. 3/8 in
- Knob Type Positive Locking Pin
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GL6X1000R----X0
- Zoro # G2814567
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Ring Handle |
Knob Type | Positive Locking Pin |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Handle Style | Ring Handle |
System of Measurement | Inch |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 10.750in x 18.25in Black Top / Yellow Bottom (TSF-1018-BLKY)
- HHIP 7/8 X 2" Depth of Cut High Speed Steel Annular Cutter (5021-0875)
- CRAFTSMAN Jobsite Box, Red, 60 in W x 24 in D x 26 in H (CMXQCHS-60B)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 2-3/8" Dia. (GNH6-HEXF6-----)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 2, 1/2-13, 0.50, w/Patch (GP8C---R--V--21)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 1/4, SS (GL4X1500B----X0)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.40 In, 1/4-20, SS (GP4C--SM--L--70)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 3/16, SS (GL3X1000B----X0)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/2 X 2.0 Grip, SS (GL8X2000L----X0)
- INNOVATIVE COMPONENTS Detent Pin, 2.00 In T Knob, 1/4 In, 3 In (GN4X3250T5-D-21)
- IMAO 20mm Spring-Loaded Work Locator Pin Other Metalworking Tools & Consumable (CP710-08020B)
- Innovative Components Detent, Lock, Pop And Plunger Pins