Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Ring Handle Lock Pin, 1, 3/16, SS
Mfr # GL3X1000R----X0
Zoro # G3489464
original price:
$13.59
12% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Handle
- Grip Length 1 in
- Pin Dia. 3/16 in
- Knob Type Positive Locking Pin
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GL3X1000R----X0
- Zoro # G3489464
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | Ring Handle |
Knob Type | Positive Locking Pin |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Handle Style | Ring Handle |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (178234)
- MARSHALLTOWN NOTCH TROWEL 9""X4"" DUAL (220)
- DEWALT 5 Pc. T-Shank Jig Saw Blade Set (DW3795H)
- DIABLO FORSTNER DRILL BIT1-1/8"" (FB-008)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 3-1/2, 3/8, SS (GL6X3500R----X0)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 1/4, SS (GL4X1500B----X0)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 2-1/2, 3/8, SS (GL6X2500B----X0)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 2, 1/2-13, 0.50, w/Patch (GP8C---R--V--21)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.75 In, 3/8-16, 0.22 (GP6C--SM--L--21)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 2, 5/16, SS (GL5X2000R----X0)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3111)
- Innovative Components Detent, Lock, Pop And Plunger Pins