Shop All Knobs
Innovative Components
Pull Knob, 3/8-16 Thread Size, 1.25"L, Steel
Mfr # GN6C----PL5--21
Zoro # G2506971
original price:
$2.19
9% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 1.625"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic Steel Zinc Insert
- Length 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN6C----PL5--21
- Zoro # G2506971
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Diameter | 1.625" |
Length | 1.25" |
Thread Size | 3/8"-16 |
Overall Height | 1-1/4 in |
Handle Dia. | 1-5/8 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic Steel Zinc Insert |
Material | Steel |
Style | Pull |
Tap Type (In.) | Blind |
Item | Hand Knob |
Handle Material | Polypropylene, Steel |
Handle Type | Pull |
Tap Type | Blind Hole |
System of Measurement | Inch |
Mounting Style | with Threaded Inserts |
Description
Hand Knob, Handle Type Pull, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Handle Dia. 1-5/8 in, Overall Height 1-1/4 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal (12131-88300)
- SUPERCUT 145-inch x 1-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (209587)
- REMCO Vikan 2in Stainless Steel Handle Mounted Scraper, Blue (40103)
- MARSON Riveting Tool (39031)
- INNOVATIVE COMPONENTS Pull Knob, 1/4-20 Thread Size, 1.25"L, Steel (GN4C----PL5--21)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----4P7B-22)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Rounded T-Knob (GI1/2S1.5-B-TR6)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 0.875"L, Steel (GN4C----B1-L-21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C10005S2--21)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 0.625"L, Thru Tap, Steel (GN5C----5S4--21)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 1 M10X40 Steel, Painted Finish Gray Hammertone (K0120.110X40)
- Innovative Components Hand Knobs and Wheels