Shop All Knobs
Innovative Components
Pull Knob, 1/4-20 Thread Size, 1.25"L, Steel
Mfr # GN4C----PL5--21
Zoro # G3466224
original price:
$2.09
9% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Diameter 1.625"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic Steel Zinc Insert
- Length 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN4C----PL5--21
- Zoro # G3466224
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Diameter | 1.625" |
Length | 1.25" |
Thread Size | 1/4"-20 |
Overall Height | 1-1/4 in |
Handle Dia. | 1-5/8 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic Steel Zinc Insert |
Material | Steel |
Style | Pull |
Tap Type (In.) | Blind |
Item | Hand Knob |
Handle Material | Polypropylene, Steel |
Tap Type | Blind Hole |
Handle Type | Pull |
System of Measurement | Inch |
Mounting Style | with Threaded Inserts |
Description
Hand Knob, Handle Type Pull, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 1-5/8 in, Overall Height 1-1/4 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Multi-Fixture Clamp, Modulr, Large, No Nose (23178)
- CURRENT TOOLS 1/2"–2" IMC Single Shoe Group (700SI)
- SUNEX 3/8" Drive, 13/16" SAE Socket (884507)
- XTREME BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5878B)
- INNOVATIVE COMPONENTS Pull Knob, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----PL5--21)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 0.875"L, Steel (GN6C----B1-L-21)
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 3/8-16 Thread Size, 2-3/8" Dia., Blind Tap (GN6C----R7SB-21)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000R5--S21)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C10004P4--21)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 2.00"L, Steel (GN4C2000T5---21)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X40)
- Innovative Components Knobs