Shop All Knobs
Innovative Components
Pull Knob, 1/2" Tip Dia., 0.560"L, Pull Knob
Mfr # GI1/2S2.25-BPL5
Zoro # G3095242
original price:
$15.06
25% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Textured
- Knob Type Pull Knob
- Material Polypropylene
- Style Short Tip
- Overall Length 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GI1/2S2.25-BPL5
- Zoro # G3095242
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Overall Length | 4.25 |
Tip Dia. | 1/2" |
Tip Length | 0.560" |
Pin Dia. | 1/2" |
Barrel Height | 2.25" |
Overall Height | 4.25 |
Details
Finish | Matte Textured |
Knob Type | Pull Knob |
Material | Polypropylene |
Style | Short Tip |
Item | Spring Plunger |
Includes | Weld On Barrel |
Handle Material | Steel |
Handle Type | Pull Knob |
Plunger Material | Polypropylene |
Handle Style | Pull Knob |
Description
Spring Plunger, Plunger Material Polypropylene, Overall Length 4.25, Handle Type Pull Knob, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/4" 24 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-2160)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/2 in. Drive to 3/8 in. Drive Reducer (49-66-6725)
- DRILL AMERICA m16x1.5 HSS Plug Tap and 14.50mm HSS Drill Bit (POUM16X1.5)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 2-3/8" Dia. (GNH6-HEXF6-----)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----5SA--21)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size (GN041000K3--N21)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN5C----5S2L-21)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 3/8-16 Thread Size, 1"L, Steel (GN6C15003P4--21)
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 1/4-20 Thread Size, 0.625"L, Steel (GN4C06254S2-S21)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Yellow (K0274.9067X40)
- Innovative Components Hand Knobs and Wheels