Shop All Knobs
Innovative Components
Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Ball Knob
Mfr # GI5/16-1.5-B-B3
Zoro # G3495922
original price:
$9.89
10% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Knob Type Ball Knob
- Material Steel
- Style Straight Tip
- Tip Length 0.600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GI5/16-1.5-B-B3
- Zoro # G3495922
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Tip Length | 0.600" |
Barrel Dia. | 1" |
Barrel Height | 1.50" |
Tip Dia. | 5/16" |
Pin Dia. | 5/16 in |
Details
Finish | Zinc Plated |
Knob Type | Ball Knob |
Material | Steel |
Style | Straight Tip |
Item | Quick Release Pin |
Type | Straight Tip |
System of Measurement | Inch |
Shank Material | Steel |
Shank Finish | Zinc |
Handle Style | Ball Knob |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Zinc, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #3 Impact Duty Power Bit, 10-Piece Pack (48-32-4208)
- SPEC OPS Tools Magnetic Pocket Level, 4-IN (SPEC-PLEVEL)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501430)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-69404)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7SB-21)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2---22)
- INNOVATIVE COMPONENTS Fluted Knob, 1/2-13 Thread Size, 1.25"L, Blind Tap, Steel (GN8C----F6-B-21)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C05004P7--21)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.75"L, Steel (GN5C----B7---22)
- INNOVATIVE COMPONENTS Rounded T Knob, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----TR6--21)
- KIPP Star Grip, DIN 6336 Similar, D=M06, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.506)
- Innovative Components Hand Knobs and Wheels