Shop All Knobs
Innovative Components
Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Rounded T-Knob
Mfr # GI3/8-1.5-B-TR6
Zoro # G2569935
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Knob Type Rounded T-Knob
- Material Steel
- Style Straight Tip
- Thread Size 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GI3/8-1.5-B-TR6
- Zoro # G2569935
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Thread Size | 3/4"-16 |
Tip Length | 0.600" |
Barrel Height | 1.50" |
Barrel Dia. | 1" |
Tip Dia. | 3/8" |
Pin Dia. | 3/8 in |
Details
Finish | Zinc Plated |
Knob Type | Rounded T-Knob |
Material | Steel |
Style | Straight Tip |
Item | Quick Release Pin |
Shank Material | Steel |
System of Measurement | Inch |
Type | Straight Tip |
Handle Style | Rounded T-Knob |
Shank Finish | Zinc |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Zinc, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 2 1/16-inch (52 mm) Bi-Metal Hole Saw (922911)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM914-25B)
- DRILL AMERICA 1/4"-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1428)
- OTC Puller Set, Rear Axle (6540)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel (GN4C----4P7B-21)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob (GI3/8-1.5-B--B3)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----5S2B-22)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.50"L, Steel (GN8C----B5-L-21)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 0.625"L, Thru, Locking Tap, Steel (GN4C----5S4L-21)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----5S3A-21)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN6X-8X-S5-----)
- Innovative Components Knobs