Shop All Knobs
Innovative Components
Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.610"L, Rounded T-Knob
Mfr # GI1/2T1.5-B-TR6
Zoro # G2909776
original price:
$9.09
7% off
new price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Knob Type Rounded T-Knob
- Material Steel
- Style Tapered Tip
- Barrel Height 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GI1/2T1.5-B-TR6
- Zoro # G2909776
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Barrel Height | 1.50" |
Barrel Dia. | 1" |
Tip Dia. | 1/2" |
Tip Length | 0.610" |
Pin Dia. | 1/2 in |
Details
Finish | Zinc Plated |
Knob Type | Rounded T-Knob |
Material | Steel |
Style | Tapered Tip |
Item | Quick Release Pin |
System of Measurement | Inch |
Handle Style | Rounded T-Knob |
Shank Finish | Zinc |
Shank Material | Steel |
Type | Tapered Tip |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Zinc, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431EGU-AC830P)
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Impa (42B10B)
- BON TOOL Vegas Groover, 48", Straight Bit 1/4" X 1 3/4" (22-382)
- DEWALT $SAW CHOP 14" HD (DWD28715)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/2-13 Thread Size, 2"L, Steel (GN8C2000F6---21)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----B3S--21)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1"L, Steel (GN6C----3P4B-21)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4S--21)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M6 Thread Size, 1-3/4" Dia., Thru Tap (GNH4-HEX3P4----)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 1-3/4" Dia. (GNH6-HEXF4-----)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel (GN5C----5SAB-22)
- Innovative Components Knobs