Shop All Knobs
Innovative Components
Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.610"L, Pull Knob
Mfr # GI1/2T1.5-B-PL5
Zoro # G2519361
original price:
$10.00
8% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Knob Type Pull Knob
- Material Steel
- Style Tapered Tip
- Tip Length 0.610"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GI1/2T1.5-B-PL5
- Zoro # G2519361
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Tip Length | 0.610" |
Barrel Height | 1.50" |
Tip Dia. | 1/2" |
Barrel Dia. | 1" |
Pin Dia. | 1/2 in |
Details
Finish | Zinc Plated |
Knob Type | Pull Knob |
Material | Steel |
Style | Tapered Tip |
Item | Quick Release Pin |
Type | Tapered Tip |
Handle Style | Pull Knob |
System of Measurement | Inch |
Shank Finish | Zinc |
Shank Material | Steel |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Zinc, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 026 (326-00X)
- SUPERIOR PARTS Aftermarket Piston Driver for Max CN80 Coil Nailer - CN81206 (Japanese Carbide Blade) (SP CN81206C)
- VEGA Square 2 Power Bit x 3-1/2 (190R2A)
- CABLE WHOLESALE Cable Wholesale Crimp Tool for Coaxial Cable; F-pin and BNC (RG58; RG59 and RG6) (91D5-05500)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 1-3/8" Dia., Plastic (GNH2-HEX5S2----)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel (GN4C15005S3--21)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 1-3/4" Dia., Thru Tap (GNH1-HEX3P4----)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----B3S--21)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 5/8"L, Zinc Plated (GN040625K3--N21)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, #10 Thread Size, 1-3/8" Dia. (GNH10HEXF2-----)
- SCREW PRODUCTS POCKET-HOLE SCREW 1-1/4"" (CTX7114C-1)
- Innovative Components Hand Knobs and Wheels