Shop All Knobs
Innovative Components
Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Pull Knob
Mfr # GI1/2S1.5-B-PL5
Zoro # G3115147
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Knob Type Pull Knob
- Material Steel
- Style Short Tip
- Tip Length 0.560"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GI1/2S1.5-B-PL5
- Zoro # G3115147
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Tip Length | 0.560" |
Barrel Height | 1.50" |
Barrel Dia. | 1" |
Tip Dia. | 1/2" |
Pin Dia. | 1/2 in |
Details
Finish | Zinc Plated |
Knob Type | Pull Knob |
Material | Steel |
Style | Short Tip |
Item | Quick Release Pin |
System of Measurement | Inch |
Shank Material | Steel |
Handle Style | Pull Knob |
Type | Short Tip |
Shank Finish | Zinc |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Zinc, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Brush and Lead (614367-00)
- STANLEY Utility Knife Utility, 5 1/2 in L (10-209)
- GEARWRENCH 3/8" Drive X-Core™ Pinless Impact Universal Joint (84440)
- WALTER Countersinks 90º unit: metric Hand: Right E6819-7.3 (E6819-7.3)
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 1/3"L, Brass (GN04----B0---90)
- INNOVATIVE COMPONENTS Knurled Knob, 5/16-18 Thread Size, 7/8"L, Zinc Plated (GN5C0875K4D--21)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 2-1/4" Dia., Plastic (GNH5-HEX5SA----)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Pull Knob (GI5/16-1.5-BPL5)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.50"L, Steel (GN4C----B5---21)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M6 Thread Size, 1-3/4" Dia. (GNH4-HEX4P4----)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X40)
- Innovative Components Hand Knobs and Wheels