Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Plunger Pin Ring, 2, 1/2-13, 0.50
Mfr # GP8C---R-----21
Zoro # G1658465
original price:
$14.99
10% off
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 2"
- Material Steel
- Finish zinc plated
- Plunger Dia. 0.3120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GP8C---R-----21
- Zoro # G1658465
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2" |
Plunger Dia. | 0.3120 in |
Tip Length | 0.500" |
Thread Size | 1/2"-13 |
Tip Dia. | 0.31" |
Ring Dia. | 2 in |
Details
Item | Spring Plunger |
Style | Pull Ring |
Material | Steel |
Finish | zinc plated |
Plunger Material | Steel |
Body Material | Steel |
Plunger Finish | Zinc |
Body Finish | Zinc |
Plunger Projection | 1/2 in |
Handle Type | Pull Ring |
Description
Spring Plunger, Thread Size 1/2 In.-13, Plunger Material Steel, Plunger Dia. 0.3120 in, Plunger Projection 1/2 in, Mounting Type Threaded, Ring Dia. 2 in, Handle Type Pull Ring, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- XCELITE 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EC54JN)
- MIGHTY MAXX Sledge Hammer #3 Handle 14in (083-10366)
- FREUD Mortising Bit 1-1/4 (16-106)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 5/16, SS (GL5X1000T----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 1/2, SS (GL8X2500T----X0)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 3/8, SS (GL6X2000B----X0)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.63 In, 3/8-16, 0.28 (GP6C--SR-----21)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 1/4 (GL4X1500R----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, SS (GL6X3000T----X0)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3115)
- Innovative Components Detent, Lock, Pop And Plunger Pins