Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Plunger Pin Ring, 1.14 In, 1/4-20, w/Patch
Mfr # GP4C---R--V--21
Zoro # G3219176
original price:
$11.70
14% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1.14"
- Material Steel
- Finish zinc plated
- Plunger Dia. 0.1550 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GP4C---R--V--21
- Zoro # G3219176
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1.14" |
Plunger Dia. | 0.1550 in |
Tip Length | 0.250" |
Thread Size | 1/4"-20 |
Tip Dia. | 0.15" |
Ring Dia. | 1.1400 in |
Details
Item | Spring Plunger |
Style | Pull Ring |
Material | Steel |
Finish | zinc plated |
Includes | Vibration Resistant Locking Patch |
Handle Type | Pull Ring |
Body Finish | Zinc |
Body Material | Steel |
Plunger Projection | 1/4 in |
Plunger Material | Steel |
Plunger Finish | Zinc |
Plunger Style | Pull Ring Plunger Pin |
Description
Spring Plunger, Thread Size 1/4 In.-20, Plunger Material Steel, Plunger Dia. 0.1550 in, Plunger Projection 1/4 in, Mounting Type Threaded, Ring Dia. 1.1400 in, Handle Type Pull Ring, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BUR-A)
- WILLIAMS Williams Internal Snap Ring Plier (PL-527)
- MILWAUKEE TOOL 6 in. #3 Square 1000 Volt Insulated Screwdriver (48-22-2253)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #4 (54014)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, Steel (GL6X3500T----01)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 5/16, SS (GL5X1000T----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/8, SS (GL6X2000T----X0)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3 In, 3/8 (GL6X3000R----X0)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.75 In, 3/8-16, 0.22 (GP6C--SM--L--21)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1/2, 3/16, Steel (GL3X0500T----01)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=1000, Stainless (K1502.02308X1000)
- Innovative Components Detent, Lock, Pop And Plunger Pins