Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Plunger Pin Ring, 1 In, 5/8-11, 0.44
Mfr # GP1C--SR-----21
Zoro # G2486522
original price:
$14.53
22% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1"
- Material Steel
- Finish zinc plated
- Tip Dia. 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GP1C--SR-----21
- Zoro # G2486522
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1" |
Tip Dia. | 0.38" |
Tip Length | 0.440" |
Plunger Dia. | 0.3800 in |
Thread Size | 5/8"-11 |
Ring Dia. | 1 in |
Details
Item | Spring Plunger |
Style | Pull Ring |
Material | Steel |
Finish | zinc plated |
Plunger Finish | Zinc |
Plunger Material | Steel |
Body Material | Steel |
Plunger Projection | 0.4400 in |
Body Finish | Zinc |
Handle Type | Pull Ring |
Plunger Style | Pull Ring Plunger Pin |
Description
Spring Plunger, Thread Size 5/8 In.-11, Plunger Material Steel, Plunger Dia. 0.3800 in, Plunger Projection 0.4400 in, Mounting Type Threaded, Ring Dia. 1 in, Handle Type Pull Ring, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Air Rivet/Bolt Cutter Chisel (KTI-81975)
- PROTO Proto JSCV26 Black Chrome Combination Reversible Ratcheting Wrench 13/16" - Spline (JSCV26)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- ZORO SELECT Squeezer Die, 1/2 Dia, 1/8, Flat Head (SQ-3-16)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/4, 1-13/16 In Al (GL4X1500T----01)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 1/4, SS (GL4X1500B----X0)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 3/8 In, 1 1/2 In (GN6X2000T5-D-21)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.40 In, 1/4-20, 0.125 (GP4C--SM--L--21)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 1/2 In, 3 1/4 In (GN8X3750TR6DL21)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1, 3/16, SS (GL3X1000R----X0)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2903)
- Innovative Components Detent, Lock, Pop And Plunger Pins