Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Plastic Knob Plunger, 0.63 In, 3/8-16, 0.28
Mfr # GP6C--SK3----21
Zoro # G3427033
original price:
$10.05
10% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 0.63"
- Material Steel
- Finish zinc plated
- Tip Length 0.280"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GP6C--SK3----21
- Zoro # G3427033
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 0.63" |
Tip Length | 0.280" |
Plunger Dia. | 1/4 in |
Thread Size | 3/8"-16 |
Tip Dia. | 0.25" |
Details
Item | Spring Plunger |
Style | Knob |
Material | Steel |
Finish | zinc plated |
Plunger Material | Steel |
Body Material | Steel |
Plunger Projection | 0.2800 in |
Body Finish | Zinc |
Handle Type | Knob |
Plunger Finish | Zinc |
Locknut | Without Locking Nut |
Body Construction | Zinc-Coated Steel |
System of Measurement | Inch |
Plunger Construction | Zinc-Coated Steel |
Lockout | Non-Lockout |
Plunger Design builder | Innovative - Plastic Knob w/o Locknut : Zinc-Coated Steel |
Plunger Construction Builder | Zinc Steel |
Description
Spring Plunger, Thread Size 3/8 In.-16, Plunger Material Steel, Plunger Dia. 1/4 in, Plunger Projection 0.2800 in, Mounting Type Threaded, Handle Type Knob, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-10)
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121041)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-039-075)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.90mm (112113900)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 1/4, 1-13/16 In Alum (GL4X1000T----01)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 1/2 In, Pin 5/16 In (PR5X----DMD--70)
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball, 3/8 In, 3 1/8 (GN6X3500B3-D-21)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 5/16, SS (GL5X2000B----X0)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 3/16, SS (GL3X2000B----X0)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 2-1/2, 5/16, SS (GL5X2500R----X0)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=5, D1= 1/2-20, Form: B, With Locknut (K0637.10505AM)
- Innovative Components Detent, Lock, Pop And Plunger Pins