Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Plastic Knob Plunger, 0.44 In, 1/4-20, 0.19
Mfr # SP4C--SK3----21
Zoro # G2914861
original price:
$10.79
7% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 0.44"
- Material Steel
- Finish zinc plated
- Tip Length 0.190"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # SP4C--SK3----21
- Zoro # G2914861
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 0.44" |
Tip Length | 0.190" |
Plunger Dia. | 0.1600 in |
Tip Dia. | 0.16" |
Thread Size | 1/4"-20 |
Details
Item | Spring Plunger |
Style | Knob |
Material | Steel |
Finish | zinc plated |
Body Finish | Zinc |
Plunger Material | Steel |
Plunger Projection | 0.1900 in |
Handle Type | Knob |
Body Material | Steel |
Plunger Finish | Zinc |
Locknut | Without Locking Nut |
Lockout | Non-Lockout |
System of Measurement | Inch |
Plunger Construction | Zinc-Coated Steel |
Plunger Construction Builder | Zinc Steel |
Body Construction | Zinc-Coated Steel |
Plunger Design builder | Innovative - Plastic Knob w/o Locknut : Zinc-Coated Steel |
Description
Spring Plunger, Thread Size 1/4 In.-20, Plunger Material Steel, Plunger Dia. 0.1600 in, Plunger Projection 0.1900 in, Mounting Type Threaded, Handle Type Knob, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Straight-Shank Masonry Bit 5/8" X 6" Ram Tip Bit (RT-10- 6)
- PROTO 1 1/2 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (J15029L)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 7mm (CDS37N)
- SOG Utility Knife, Straight, 3" Blade L (TM1025-BX)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 3/8, SS (GL6X2000B----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, Steel (GL6X2500T----01)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.63 In, 3/8-16, 0.28 (GP6C--SR-----21)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In (PR4X----OVL--70)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3.5, 1/2, 2 In Alum (GL8X3500T----01)
- INNOVATIVE COMPONENTS Detent Pin, 2.00 In T Knob, 1/4 In, 3 In (GN4X3250T5-D-21)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 2-1/2, 3/8, SS (GL6X2500B----X0)
- Innovative Components Detent, Lock, Pop And Plunger Pins