Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Metal Knob Plunger, 0.40 In, 1/4-20, 0.125
Mfr # GP4C--SM--L--21
Zoro # G3390396
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 0.4"
- Knob Type Lock Out
- Material Steel
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GP4C--SM--L--21
- Zoro # G3390396
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 0.4" |
Tip Length | 0.125" |
Plunger Dia. | 0.1230 in |
Tip Dia. | 0.12" |
Thread Size | 1/4"-20 |
Details
Item | Spring Plunger |
Style | Knob |
Knob Type | Lock Out |
Material | Steel |
Finish | zinc plated |
Plunger Material | Steel |
Handle Type | Knob |
Body Material | Steel |
Body Finish | Zinc |
Plunger Finish | Zinc |
Plunger Projection | 1/8 in |
Plunger Construction Builder | Zinc Steel |
System of Measurement | Inch |
Plunger Construction | Zinc-Coated Steel |
Locknut | Without Locking Nut |
Body Construction | Zinc-Coated Steel |
Lockout | Non-Lockout |
Plunger Design builder | Innovative - Steel w/o Locknut : Zinc-Coated Steel |
Description
Spring Plunger, Thread Size 1/4 In.-20, Plunger Material Steel, Plunger Dia. 0.1230 in, Plunger Projection 1/8 in, Mounting Type Threaded, Handle Type Knob, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Firm Duck Half Apron, Black, Medium, (A09-BLKM)
- SAFEWAZE 15 lb. Elasticated Tool Tether w/ Carabiner and Cinch Loop (SW438)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6BE)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2917M)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2.5 In, 1/2 (GL8X2500R----X0)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.44 In, 1/4-20, 0.19 (GP4C--SR-----21)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1, 3/8, SS (GL6X1000R----X0)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 9/16 In, Pin 3/8 In (PR6X----OVL--70)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 1/2-13 (GP8C--SM--L--70)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/8, SS (GL6X2000T----X0)
- J.W. WINCO GN612-12-M20X1.5-A-NI Indexing Plunger (612-12-M20X1.5-A-NI)
- Innovative Components Detent, Lock, Pop And Plunger Pins