Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Lock Pin, Ring, 1.5 In, 1/4
Mfr # GL4X1500R----X0
Zoro # G3269165
original price:
$20.69
10% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Handle
- Grip Length 1 1/2 in
- Pin Dia. 1/4 in
- Knob Type Positive Locking Pin
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GL4X1500R----X0
- Zoro # G3269165
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/2 in |
Pin Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | Ring Handle |
Knob Type | Positive Locking Pin |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | Ring Handle |
Shank Material | Stainless Steel |
System of Measurement | Inch |
Release Mechanism | Push Button |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Black Plastic Hand Knob, M8 x 25mm Thread, 40mm Diameter, Plated Steel Screw (PHK-253)
- KRAFT TOOL Anodized Aluminum Threaded Handle, 6 ft. (CC236R)
- WESTWARD Fixed Pin Spanner Wrench, L 11-1/4 in. (5RDZ6)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS7121)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 1/2 In, Pin 5/16 In (PR5X----OVL--70)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 3-1/2, 3/8, SS (GL6X3500R----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, SS (GL6X2500T----X0)
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball Knob, 1/4 In, 3 In (GN4X3250B3-D-21)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.81 In, 1/2-13, 0.38 (GP8C--SK4----21)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3.5 In, 1/2 (GL8X3500R----X0)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-122)
- Innovative Components Detent, Lock, Pop And Plunger Pins