Shop All Knobs
Innovative Components
Knurled Knob, 5/16-18 Thread Size, 7/8"L, Zinc Plated
Mfr # GN5C0875K4D--21
Zoro # G2532363
original price:
$2.09
14% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Thread Size (In.) 5/16-18
- Handle Material Plastic
- Handle Type Knurled Round
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN5C0875K4D--21
- Zoro # G2532363
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Screw Length | 0.875 in |
Thread Size | 5/16"-18 |
Thread Size (In.) | 5/16-18 |
Details
Item | Hand Knob |
Handle Material | Plastic |
Handle Type | Knurled Round |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Knurled Round, Handle Material Plastic, Thread Size 5/16 In.-18, Screw Length 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- SUPERCUT 102.9-inch x 0.75-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252033)
- HHIP 5" Aluminum Soft Vise Jaws With Magnet (3900-2147)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- INNOVATIVE COMPONENTS Knurled Knob, 5/16-18 Thread Size, 3/4"L, Zinc Plated (GN5C0750K4D-A21)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T1D-N--)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 0.875"L, Steel (GN4C----B1SL-21)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7S--21)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN82----K2A--22)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 0.875"L, Steel (GN5C----B1-L-21)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X40)
- Innovative Components Hand Knobs and Wheels