Shop All Knobs
Innovative Components
Knurled Knob, 1/4-20 Thread Size, 5/8"L, Zinc Plated
Mfr # GN4C----K4D-A21
Zoro # G2730777
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Thread Size (In.) 1/4-20
- Base Dia. 5/8 in
- Tap Type Blind Hole
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN4C----K4D-A21
- Zoro # G2730777
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Thread Size | 1/4"-20 |
Thread Size (In.) | 1/4-20 |
Base Dia. | 5/8 in |
Overall Height | 37/64 in |
Handle Dia. | 1 in |
Details
Item | Hand Knob |
Tap Type | Blind Hole |
Handle Material | Plastic |
Handle Type | Knurled Round |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Knurled Round, Handle Material Plastic, Mounting Type Internal Threads, Thread Size 1/4 In.-20, Handle Dia. 1 in, Base Dia. 5/8 in, Overall Height 37/64 in, Tap Type Blind Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, Pin, 12,500 rpm (45NW51)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- WILTON Sledge Hammer, 10 lb., 26 In, Rubber/Steel (21024)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel (GN4C----5S3L-21)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel (GN4C----4P7B-21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C10005S2--21)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----F7S--21)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/2-13 Thread Size, 2"L, Steel (GN8C2000F6---21)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.610"L, Rounded T-Knob (GI1/2T1.5-B-TR6)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X55, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X55)
- Innovative Components Hand Knobs and Wheels