Shop All Knobs
Innovative Components
Knurled Knob, 10-24 Thread Size, 5/8"L, Zinc Plated
Mfr # GN040625K3--N21
Zoro # G2647251
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screw Length 0.625 in
- Thread Size #10-24
- Thread Size (In.) 10-24
- Handle Dia. 3/4 in
- Base Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN040625K3--N21
- Zoro # G2647251
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Screw Length | 0.625 in |
Thread Size | #10-24 |
Thread Size (In.) | 10-24 |
Handle Dia. | 3/4 in |
Base Dia. | 1/2 in |
Overall Height | 31/64 in |
Details
Item | Hand Knob |
Handle Material | Plastic |
Handle Type | Knurled Round |
Tap Type | Blind Hole |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Knurled Round, Handle Material Plastic, Mounting Type Internal Threads, Thread Size #10-24, Handle Dia. 3/4 in, Base Dia. 1/2 in, Overall Height 31/64 in, Screw Length 0.625 in, Tap Type Blind Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Caulking Trowel, 1/2 x 7-5/8 in, Steel (BL764PF)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- KRAFT TOOL Shaft Stainless Steel Jiffy Mixer, 24 (DC409)
- CHANNELLOCK Channellock® GS-1 2 Piece Straight Jaw Tongue & Groove Plier Set (6-1/2&9-1/2") (GS-1)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel (GN5C0500F6---21)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500R7--S21)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob (GI3/8-1.5-B--B3)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 5/16" Thread Size, 2-3/8" Dia. (GNH2-HEXF6-----)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, #10 Thread Size, 1-3/4" Dia., Thru Tap (GNH10HEX3P4----)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN6X-8X-S5-----)
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 1/2-13 Thread Size, 2.50"L, Steel (GN8C----S5-LS21)
- Innovative Components Hand Knobs and Wheels