Shop All Knobs
Innovative Components
Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel
Mfr # GN6C10004P7--21
Zoro # G2877402
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 2.50"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GN6C10004P7--21
- Zoro # G2877402
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 2.50" |
Length | 1.125" |
Screw Length | 1 in |
Thread Size | 3/8"-16 |
Overall Height | 1-1/8 in |
Base Dia. | 1 in |
Handle Dia. | 2-1/2 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | Four Prong w/Screw |
Item | Hand Knob |
Handle Type | 4 Point |
Handle Material | Plastic, Steel |
System of Measurement | Inch |
Description
Hand Knob, Handle Type 4 Point, Handle Material Polypropylene, Steel, Mounting Type External Thread, Thread Size 3/8 In.-16, Handle Dia. 2-1/2 in, Base Dia. 1 in, Overall Height 1-1/8 in, Screw Length 1 in, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Cam-Action, D=12, D1= M20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.071220)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/8" dia (DAH3218)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20812)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (D18646)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C10004P7--21)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C07504P7--21)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C12504P7--21)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Blind Tap, Steel (GN5C----F6-B-22)
- INNOVATIVE COMPONENTS Knurled Knob, 10-32 Thread Size, 5/8"L, Zinc Plated (GN02----K4D-A21)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----5SA--21)
- KIPP Star Grip With Steel Bushing, D=3/8-16, D1= 50, H=32, Form K, Tapped Blind Hole, Thermoplastic Black (K0153.2A4)
- Innovative Components Hand Knobs and Wheels