Shop All Knobs
Innovative Components
Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel
Mfr # GN5C----4P7B-22
Zoro # G2867067
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 2.50"
- Finish Zinc Yellow Chromate Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN5C----4P7B-22
- Zoro # G2867067
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 2.50" |
Length | 1.125" |
Thread Size | 5/16"-18 |
Overall Height | 1-1/8 in |
Base Dia. | 1 in |
Handle Dia. | 2-1/2 in |
Details
Color | Black |
Finish | Zinc Yellow Chromate Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | Four Prong |
Tap Type (In.) | Blind |
Item | Hand Knob |
Handle Material | Plastic, Steel |
Handle Type | 4 Point |
Tap Type | Blind Hole |
System of Measurement | Inch |
Description
Hand Knob, Handle Type 4 Point, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Handle Dia. 2-1/2 in, Base Dia. 1 in, Overall Height 1-1/8 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Finish Zinc Yellow Chromate Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slotted Bit 1 1/2 in, , Num. of pieces:4 (401L14)
- EAGLE TAPTEK CUTTING TOOLS 1in TPI 8 PLUG HAND TAP (HT-10000-8-P-I)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144/ DWA8951F)
- IDEAL Hole Saw, 3-5/8 (36-549)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel (GN5C----5SAB-22)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/2-13 Thread Size, 2"L, Steel (GN8C2000F6---21)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 0.875"L, Steel (GN4C----B1-L-21)
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN6C----4P7L-21)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel (GN4C1500T5---21)
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 1/4-20 Thread Size, 0.625"L, Steel (GN4C06254S2-S21)
- J.W. WINCO GN676.5-21-M5-B Push/Pull Stainless Steel Knob, Knurled Rim (5NKC4S)
- Innovative Components Knobs