Shop All Knobs
Innovative Components
Four Prong Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel
Mfr # GN4C----4P7B-21
Zoro # G2498772
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 2.50"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN4C----4P7B-21
- Zoro # G2498772
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 2.50" |
Length | 1.125" |
Thread Size | 1/4"-20 |
Overall Height | 1-1/8 in |
Handle Dia. | 2-1/2 in |
Base Dia. | 1 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | Four Prong |
Tap Type (In.) | Blind |
Item | Hand Knob |
Handle Type | 4 Point |
Handle Material | Plastic, Steel |
Tap Type | Blind Hole |
System of Measurement | Inch |
Description
Hand Knob, Handle Type 4 Point, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 2-1/2 in, Base Dia. 1 in, Overall Height 1-1/8 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 1479TX 9 Piece TX Key Set (1479TX)
- PRIME-LINE 37 Piece Stubby Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65907)
- GREENFIELD THREADING 8pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-28 to 3/4-16 UNF (403553)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, (92010)
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel (GN6C----4P7B-21)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Pull Knob (GI1/2S1.5-B-PL5)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----4P4--21)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750T1---21)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 3/8" Thread Size, 2-3/8" Dia. (GNH3-HEXF6-----)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 1-3/4" Dia., Plastic (GNH1-HEX5S3A---)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-89154)
- Innovative Components Knobs