Shop All Knobs
Innovative Components
Fluted Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel
Mfr # GN5C1000F6---21
Zoro # G2793235
original price:
$3.55
10% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.375"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN5C1000F6---21
- Zoro # G2793235
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 2.375" |
Length | 1.25" |
Screw Length | 1 in |
Thread Size | 5/16"-18 |
Overall Height | 1-15/64 in |
Handle Dia. | 2-3/8 in |
Base Dia. | 1-1/4 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic, Steel Zinc Insert |
Material | Steel |
Style | Fluted w/Screw |
Item | Hand Knob |
Features | Able to Grasp and Turn |
Handle Type | Fluted |
Handle Material | Plastic, Steel |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Steel, Mounting Type External Thread, Thread Size 5/16 In.-18, Handle Dia. 2-3/8 in, Base Dia. 1-1/4 in, Overall Height 1-15/64 in, Screw Length 1 in, Includes -, Standards -, Color Black, Features Able to Grasp and Turn, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Oxide Combination Wrench 6mm - 12 Point (J1206MBA)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 2" Cutting D (63134365042)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301375)
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.75"L, Steel (GN5C1750F6---21)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500F6---21)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000F6---21)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/2", 5/8" Thread Size, 1.75"L (GN8X-1X-B7-----)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru Tap, Steel (GN5C----F6---21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C15005S4--21)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- Innovative Components Knobs