Shop All Knobs
Innovative Components
Fluted Knob with Screw, 10-24 Thread Size, 1.00"L, Steel
Mfr # GN041000F2---21
Zoro # G2520156
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 1.375"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN041000F2---21
- Zoro # G2520156
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 1.375" |
Length | 0.50" |
Screw Length | 1 in |
Thread Size | #10-24 |
Overall Height | 1/2 in |
Base Dia. | 1 in |
Handle Dia. | 1-3/8 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | Fluted w/Screw |
Item | Hand Knob |
Handle Material | Plastic, Steel |
Handle Type | Fluted |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Steel, Mounting Type External Thread, Thread Size #10-24, Handle Dia. 1-3/8 in, Base Dia. 1 in, Overall Height 1/2 in, Screw Length 1 in, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive X 5/16" 6Pt Deep Socket (648293)
- DREMEL Tile Cutting Bit (562)
- FACOM 16mm Drive, Metric Socket, 6, 12 Points (FM-76.16)
- SPYDER HSS Pilot Drill Bit, 1/2in Shank, 8-1/2inL (600841)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000F2---21)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 1.25"L, Steel (GN4C1250R5--S21)
- INNOVATIVE COMPONENTS Pull Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----PL4L-21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C10005S2--21)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 2-1/4" Dia., Plastic (GNH1-HEX5SA----)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----B3---21)
- ELESA Technopolymer, VL.640/80 FP-A (VL.640 FP)
- Innovative Components Hand Knobs and Wheels